Beli thermometer freezer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FRIO-Temp Critical Temperature Digital Thermometer
    Mulai

    Rp2.699.900

    FRIO-Temp Critical Temperature Digital Thermometer
    Deskripsi:
    These digital thermometers use an external bottle, bullet, and immersion probe to take measurements. The bottle is then placed into a specific environment like a freezer or incubator, and temperature readings are shown on the digital display. These thermometers capture max./min. temperatures as well as the current temperature.
    atribut:
    • UNSPSC: 41113024
    • Alarm Type: Max/Min
    • Application: Freezers; Incubators; Ovens; Refrigerators
    • Battery Type: AAA
    • Bottle Probe Fill Medium: Glass Beads
    • Bottle Probe Fill Volume (ml): 30
    • Bottle Probe Material: Glass
    • Brand: FRIO-TEMP
    • Bullet Probe Material: 304 Stainless Steel
    • Cable Length (m): 1.5
    • Calibration Type: NIST-Traceable
    • Data Logging: No
    • Functions: Max/Min; Temperature Hold
    • Graduation accuracy (mm): ±0.5 from –20 to 70, ±1 from 70 to 120, Otherwise ±2
    • Humidity Monitoring: No
    • Includes Batteries: Yes
    • Includes NIST-Traceable Certificate: Yes
    • Maximum Temperature (°C): 200
    • Maximum Temperature (°F): 392
    • Minimum Temperature (°C): -50
    • Minimum Temperature (°F): -58
    • Penetration Probe Material: 304 Stainless Steel
    • Power Source: Battery
    • Power Source Details: AAA Battery
    • Probes Included: (1) Glass Bead Filled 30 mL Glass Bottle Probe
    • Remote Monitoring: No
    • Resolution (°C): 0.1
    • Resolution (°F): 0.1
    • Sampling Rate (s): 10
    • Standards: FDA; NIST
    • Temperature Accuracy (°C): ±0.5 from -20 to 70; ±1 from 70 to 120; ±2 Otherwise
    • Temperature Range (°C): -50 to 200
    • Temperature Range (°F): -58 to 392
    • Temperature Resolution (°C): 0.1
    • Temperature Resolution (°F): 0.1
    • Thermometer Type: Critical Environment Digital Thermometer
  2. TAYLOR Food Service Thermometer
    Mulai

    Rp129.900

    TAYLOR Food Service Thermometer
    Deskripsi:
    These thermometers measure the temperature of refrigerators and freezers and display that reading using an LCD, dial indicator, or liquid gauge. They withstand the low temperatures common in fridges and freezers.
  3. Cooper Glass Tube Refrigerator Thermometer
    Mulai

    Rp429.900

    Cooper Glass Tube Refrigerator Thermometer
    atribut:
    • Material: Aluminum
    • Temperature Range (°F): -40 to 80
  4. Ludwig Schneider Freezer/Fridge Thermometer
    Mulai

    Rp2.699.900

    Ludwig Schneider Freezer/Fridge Thermometer
    atribut:
    • Measuring Range: -40°C to +70°C/-40°F to +158°F
    • Accuracy: ±1°C/±2°F
    • Resolution: 0.1°C/0.1°F
    • Casing Dimension (mm): 135x45x23
    • Casing Material: Plastic, white
    • Cable Length (m): 1
    • Certification: Certified at 0°C, accuracy: ±1°C
    • Equipment: Tilt stand and two magnets
  5. TRACEABLE Critical Temperature Digital Thermometer
    Mulai

    Rp1.399.900

    TRACEABLE Critical Temperature Digital Thermometer
    Deskripsi:
    These digital thermometers use an external bottle, bullet, and immersion probe to take measurements. The bottle is then placed into a specific environment like a freezer or incubator, and temperature readings are shown on the digital display. These thermometers capture max./min. temperatures as well as the current temperature.
    atribut:
    • Brand: TRACEABLE
    • Calibration Type: Multi-Point Calibration
    • Includes Batteries: Yes
    • Includes NIST-Traceable Certificate: Yes
  6. COOPER ATKINS Food Service Thermometer
    Mulai

    Rp189.900

    COOPER ATKINS Food Service Thermometer
    Deskripsi:
    These thermometers measure the temperature of refrigerators and freezers and display that reading using an LCD, dial indicator, or liquid gauge. They withstand the low temperatures common in fridges and freezers.
  7. Non Brand Thermometer Refrigerator / Freezer
    Mulai

    Rp98.900

    Non Brand Thermometer Refrigerator / Freezer
    Deskripsi:
    Thermometer kulkas / Freezer mengukur suhu dari -50 s/d 50°C
    atribut:
    • Measurement Temperature Range (°C): -50 to 50
  8. CRECER Thermometer (Termometer Dinding)
    Mulai

    Rp87.900

    CRECER Thermometer (Termometer Dinding)
    Deskripsi:
    For wall hanging
  9. CORNING Pipette Serological Costar Stripette Triple-Bagged Cleanroom Pack Style (Pipet Serologi)
    Mulai

    Rp3.599.900

    CORNING Pipette Serological Costar Stripette Triple-Bagged Cleanroom Pack Style (Pipet Serologi)
    Deskripsi:
    Corning Costar Stripette serolical pipettes paper/plastic wrapping allows for easy opening by either pop-through or peel-apart techniques. It is also ideal for sterile cell culture and/or tissue culture applications, especially while wearing latex gloves, as the wrap reduces static cling. These Stripette pipets are sterile, individually wrapped serological pipets designed to afford optimal conditions for aspetic cell/tissue culture techniques.- Color-coding on paper allows easy size identification.- Paper/plastic wrap allows full view- Unique color-coded magnifying stripe for easier meniscus viewing.- Sterile, individually wrapped and certified nonpyrogenic and DNase-/RNase-free- Accuracy within ± 2% at full volume- Lot numbers printed on each pipet wrapper- Calibrated to deliver (TD-EX 20ºC) their contents with blowout
    atribut:
    • Material: polystyrene
    • Sterility: sterile
  10. goot Desoldering Guns
    Mulai

    Rp5.599.900

    goot Desoldering Guns
    Deskripsi:
    -Desolder pump with powerful pump having the arrival degree of vacuum of -0.08MPa(-600mmHg).-Motor, pump and temperature control circuit are built inside the grip part.-Desolder pump-Storage case, replacement plug(3-pole → 2-pole), cleaning pin, filter
    atribut:
    • Power: AC100V
    • Electricity consumption: 65W
    • Programmable Temperature: 250 to 450°C
    • Motor Power Consumption: 25W
    • Arrival Degree of Vacuum: -80kPa (-600mmHg) representative value
    • Insulation Resistance (500V DC): 100MΩ or more
    • Standard Equipment Nozzle: TP-100N-10
    • Vacuum Generation Method: diaphragm method
    • Width x Depth x Height: 225x40x170mm
  11. SMC Switch, D-Z-
    Mulai

    Rp459.900

    SMC Switch, D-Z-
    atribut:
    • Type: Standard
  12. NIPPON PAINT Paint Roller Cover Refill Mini Basic (Refill Kuas Roll)
    Mulai

    Rp69.900

    NIPPON PAINT Paint Roller Cover Refill Mini Basic (Refill Kuas Roll)
    Deskripsi:
    ROLLER NP MINI BASIC 4 INCH - REFILL adalah roller refill ekonomis dengan daya serap yang tinggi dan dapat mengurangi cipratan cat. Roller ini dapat digunakan untuk pengecatan permukaan kasar maupun halus. Sangat cocok untuk cat berbahan emulsi lateks serta cat minyak. Roller ini dapat disimpan dan digunakan kembali untuk pengecatan selama kuas rol tidak mengalami kerusakan.
    atribut:
    • Absorption Power: Maximum
    • Finish: Fine
    • Size (inch): 4
    • Use: For water-based paints, both interior and exterior
  13. TRACEABLE Digital Pocket Thermometer
    Mulai

    Rp1.199.900

    TRACEABLE Digital Pocket Thermometer
    Deskripsi:
    These industrial and laboratory thermometers have a digital display that reduces reading errors and allows for quick at-a-glance checks. Select thermometers include a folding stem, rotating or flat nonrolling display, a reduced-diameter tip for penetration and faster readings, and a backlit LCD display.
    atribut:
    • UNSPSC: 41112213
    • Accuracy (°C): ±1 Between –20 and 100
    • Application: Multipurpose
    • Auto Power OFF: No
    • Backlit: Yes
    • Body Style: Pen
    • Brand: TRACEABLE
    • Data Hold: Yes
    • Digit Height (inch): 0.75
    • Digital Display: 3/4 in H x 5/8 in W Display with 6-Digit Backlit LCD -3/4 in Digit Height
    • Display Height (inch): 0.75
    • Display Position: Side
    • Display Size HxW (inch): 3/4x5/8
    • Display Type: LCD
    • Display Width (inch): 0.625
    • Folding Stem: Yes
    • Food Safe: Yes
    • Includes NIST-Traceable Certificate: Yes
    • Maximum Temperature (°C): 300
    • Maximum Temperature (°F): 572
    • Minimum Temperature (°C): -50
    • Minimum Temperature (°F): -58
    • NSF Rated: No
    • Number of Digits: 6
    • Pocket Thermometer Style: Side Reading Pen Style
    • Quick Reading: Yes
    • Reduced Tip: Yes
    • Resolution (°C): 0.1
    • Resolution (°F): 0.1
    • Scale Type: Digital
    • Standards: A2LA; ISO/IEC 17025:2017 (1750.01); NIST
    • Stem Length (inch): 4.5
    • Temperature Range (°C): -50 to 300
    • Temperature Range (°F): -58 to 572
    • Temperature Resolution (°C): 0.1
    • Temperature Resolution (°F): 0.1
    • Waterproof: No
  14. WINTERS Thread-Mounted Glass Thermometer
    Mulai

    Rp879.900

    WINTERS Thread-Mounted Glass Thermometer
    Deskripsi:
    These thread-mounted industrial glass thermometers have a graduated scale that can be adjusted to multiple positions for ease of viewing. They're commonly used in hot water lines, boilers, and other similar HVAC or industrial processes. Select models have a lead-free thermowell for applications requiring contact with drinking water.
    atribut:
    • UNSPSC: 41112213
    • Brand: WINTERS
    • Corrosion Resistant: No
    • Fluid Material: Kerosene
    • Includes NIST-Traceable Certificate: No
    • Includes Thermowell: Yes
    • Maximum Operating Pressure (psi): 710
    • NSF Rated: Yes
    • Scale: Celsius; Fahrenheit
    • Scale Type: Liquid-in-Glass
    • Shank type: Straight
    • Thermometer Thread Gender: Male
    • Thermometer Type: Lead-Free Glass Thermometer Assembly
    • Thermowell Material: Lead-Free Brass
    • Thermowell Thread Gender: Male
    • Thermowell Thread Type: NPT
  15. SHINWA Aluminium Thermometer
    45%
    Mulai

    Rp169.900

    SHINWA Aluminium Thermometer
    atribut:
    • Liquid: Alcohol
    • Measurement Temperature Range (°C): -40 to 50
    • Minimum Temperature Display (°C): 1
  16. KOGANEI Reed Switch Sensor Switches ZE101 102 201 202
    Mulai

    Rp379.900

    KOGANEI Reed Switch Sensor Switches ZE101 102 201 202
    atribut:
    • Lead Takeoff Method: Sideways
    • Indicator Lamp: Red LED indicator lights when ON
    • Lead Wire: PCCV0.2SQ × 2 cores (brown / blue) × 1000 mm
    • Load Current: DC5~40、AC5~20 mA
  17. OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp129.900

    OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Display
    atribut:
    • Marketing Authorization Number of KEMENKES RI: AKL 20901906493
    • Temperature Measurement Accuracy (°C): ± 1 (1.8F)
  18. KRISBOW Infrared Thermometer (Pengukur Suhu)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp519.900

    KRISBOW Infrared Thermometer (Pengukur Suhu)
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  19. TRACEABLE Barometer
    Mulai

    Rp5.099.900

    TRACEABLE Barometer
    Deskripsi:
    Digital barometers show atmospheric or barometric pressure readings on an LCD display. They are intended for wall or desk mounting. Data logging allows the user to record and monitor trends and changes over an extended period at regular intervals for tracking and validation. Long-form calibration certificates ensure the model has been tested to meet standards of accuracy in demanding applications that require traceability of measurements.
    atribut:
    • UNSPSC: 41114402
    • Brand: TRACEABLE
    • Includes Mounting Hardware: Yes
    • Includes NIST-Traceable Calibration Certificate: Yes
    • Mounting Location: Wall-Mount
  20. Taffware Thermometer Digital Food Kitchen (Pengukur Suhu Makanan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp39.900

    Taffware Thermometer Digital Food Kitchen (Pengukur Suhu Makanan)
    Deskripsi:
    Thermometer ini digunakan untuk mengukur suhu makanan. Cocok digunakan untuk memasak, pembuatan makanan, pemanasan atau pendinginan makanan, serta baik digunakan untuk catering
    atribut:
    • Battery: AG13
    • Length (cm): 24
    • Temperature Measurement Range (°C/°F): -616.8275862068965
    • Temperature Accuracy (°C/°F): -/+ 1
Daftar Harga thermometer freezer Terbaru October 2026
FRIO-Temp Critical Temperature Digital ThermometerRp2.699.900
TAYLOR Food Service ThermometerRp129.900
Cooper Glass Tube Refrigerator ThermometerRp429.900
Ludwig Schneider Freezer/Fridge ThermometerRp2.699.900
TRACEABLE Critical Temperature Digital ThermometerRp1.399.900
COOPER ATKINS Food Service ThermometerRp189.900
Non Brand Thermometer Refrigerator / FreezerRp98.900
CRECER Thermometer (Termometer Dinding)Rp87.900
CORNING Pipette Serological Costar Stripette Triple-Bagged Cleanroom Pack Style (Pipet Serologi)Rp3.599.900
goot Desoldering GunsRp5.599.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)